Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 6 Flute Multi Helix Corner Radius Extended Neck End Mill

  • Mfr # UGMH09974

  • Zoro # G4258658


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Milling Diameter
1 in
Helix Type
Unequal Index
System of Measurement
Inch
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH09974
Zoro #
G4258658
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1 in
Corner Radius
0.250 in
Shank Dia.
1 in
Length Below Shank
2.250 in
Length of Cut
1.250 in
Overall Length
4.000 in
Radius
0.250 in

Details

Number of Flutes
6
Helix Type
Unequal Index
System of Measurement
Inch
Single End/Double End
Single End
Helix Angle
45°
Series
UGMH09
Type
Finisher
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Shank Type
Plain Shank
End Mill Material
Carbide
Cutting Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Reach
2.250 in
End Mill Style
Radius
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.