Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 6 Flute Multi Helix Corner Radius Extended Neck End Mill

  • Mfr # UGMH09979

  • Zoro # G4259069


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Series
UGMH09
Radius
0.190 in
Length Below Shank
2.625 in
Cutting Direction
Right Hand
Overall Length
5.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH09979
Zoro #
G4259069
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.190 in
Length Below Shank
2.625 in
Overall Length
5.000 in
Milling Diameter
1 in
Corner Radius
0.190 in
Shank Dia.
1 in
Length of Cut
1.250 in

Details

Series
UGMH09
Cutting Direction
Right Hand
System of Measurement
Inch
Reach
2.625 in
End Mill Material
Carbide
Finish
Y-Coating (AlCr Based)
Number of Flutes
6
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Single End/Double End
Single End
Center Cutting
Center Cutting
Helix Angle
45°
Spiral Direction
Right Hand
Type
Finisher
End Mill Style
Radius
Shank Type
Plain Shank
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.