Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 6 Flute Multi Helix Corner Radius Extended Neck End Mill

  • Mfr # UGMH09992

  • Zoro # G4260819


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Reach
4.250 in
Single End/Double End
Single End
Cutting Direction
Right Hand
Shank Dia.
1 in
Milling Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH09992
Zoro #
G4260819
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1 in
Milling Diameter
1 in
Length of Cut
1.250 in
Overall Length
7.000 in
Radius
0.250 in
Length Below Shank
4.250 in
Corner Radius
0.250 in

Details

Reach
4.250 in
Single End/Double End
Single End
Cutting Direction
Right Hand
Type
Finisher
Shank Type
Plain Shank
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Series
UGMH09
System of Measurement
Inch
Helix Angle
45°
Helix Type
Unequal Index
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Number of Flutes
6
End Mill Material
Carbide
Finish
Y-Coating (AlCr Based)
End Mill Style
Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.