Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 6 Flute Multi Helix Corner Radius Extended Neck End Mill

  • Mfr # UGMH09999

  • Zoro # G4262864


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Corner Radius
0.03 in
Milling Diameter
3/8 in
End Mill Material
Carbide
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH09999
Zoro #
G4262864
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.03 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Length of Cut
1/2 in
Overall Length
5 in

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Steel (P) Compatibility
Yes
End Mill Style
Radius
Shank Type
Plain
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Helix Angle
45 Degrees
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Overall Reach
3-1/8 in
Center Cutting
Yes
Spiral Direction
Right Hand
Helix Type
Unequal Index
Series
UGMH09

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.