Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 6 Flute Multiple Helix Corner Radius Flat Shank End Mill

  • Mfr # UGMG23040

  • Zoro # G4279804


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Spiral Direction
Right Hand
Length of Cut
1.250 in
Single End/Double End
Single End
Helix Angle
45°
Shank Type
Weldon Flat Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMG23040
Zoro #
G4279804
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.250 in
Shank Dia.
5/8 in
Radius
0.030 in
Milling Diameter
5/8 in
Overall Length
3.500 in
Corner Radius
0.030 in

Details

Spiral Direction
Right Hand
Single End/Double End
Single End
Helix Angle
45°
Shank Type
Weldon Flat Shank
Type
Finisher
System of Measurement
Inch
Finish
Y-Coating (AlCr Based)
End Mill Material
Carbide
End Mill Style
Radius
Series
UGMG23
Number of Flutes
6
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Center Cutting
Center Cutting
Helix Type
Unequal Index
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.