Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 6 Flute Multiple Helix Corner Radius Flat Shank End Mill

  • Mfr # UGMG23952

  • Zoro # G4267484


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Single End/Double End
Single End
Radius
0.030 in
Helix Angle
45°
Length of Cut
4.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG23952
Zoro #
G4267484
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.030 in
Radius
0.030 in
Length of Cut
4.000 in
Shank Dia.
1 in
Milling Diameter
1 in
Overall Length
7.000 in

Details

Number of Flutes
6
Single End/Double End
Single End
Helix Angle
45°
Spiral Direction
Right Hand
End Mill Material
Carbide
Cutting Direction
Right Hand
System of Measurement
Inch
End Mill Style
Radius
Center Cutting
Center Cutting
Shank Type
Weldon Flat Shank
Type
Finisher
Helix Type
Unequal Index
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Finish
Y-Coating (AlCr Based)
Series
UGMG23

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.