Zoro Homepage

V7 Plus A 6 Flute Multiple Helix Corner Radius Plain Shank End Mill

  • Mfr # UGMG22810

  • Zoro # G4263880


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Radius
0.060 in
Milling Diameter
5/8 in
Type
Finisher
Spiral Direction
Right Hand
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG22810
Zoro #
G4263880
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.060 in
Milling Diameter
5/8 in
Shank Dia.
5/8 in
Corner Radius
0.060 in
Length of Cut
2.625 in
Overall Length
5.000 in

Details

Type
Finisher
Spiral Direction
Right Hand
Shank Type
Plain Shank
Center Cutting
Center Cutting
End Mill Style
Radius
Single End/Double End
Single End
System of Measurement
Inch
End Mill Material
Carbide
Number of Flutes
6
Helix Type
Unequal Index
Cutting Direction
Right Hand
Helix Angle
45°
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Finish
Y-Coating (AlCr Based)
Series
UGMG22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.