Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 6 Flute Multiple Helix Corner Radius Plain Shank End Mill

  • Mfr # UGMG22820

  • Zoro # G4265280


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1.000 in
Finish
Y-Coating (AlCr Based)
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Shank Dia.
3/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMG22820
Zoro #
G4265280
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.000 in
Shank Dia.
3/4 in
Corner Radius
0.190 in
Milling Diameter
3/4 in
Overall Length
3.500 in
Radius
0.190 in

Details

Finish
Y-Coating (AlCr Based)
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
System of Measurement
Inch
Cutting Direction
Right Hand
End Mill Material
Carbide
Helix Angle
45°
Shank Type
Plain Shank
End Mill Style
Radius
Center Cutting
Center Cutting
Type
Finisher
Spiral Direction
Right Hand
Helix Type
Unequal Index
Number of Flutes
6
Single End/Double End
Single End
Series
UGMG22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.