Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 6 Flute Multiple Helix Corner Radius Plain Shank End Mill

  • Mfr # UGMG22902

  • Zoro # G4260992


product price: $39.35
/ea

Key Features

Radius
0.030 in
Cutting Direction
Right Hand
Type
Finisher
Center Cutting
Center Cutting
Helix Type
Unequal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMG22902
Zoro #
G4260992
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.030 in
Length of Cut
1.125 in
Corner Radius
0.030 in
Shank Dia.
1/4 in
Milling Diameter
1/4 in
Overall Length
3.000 in

Details

Cutting Direction
Right Hand
Type
Finisher
Center Cutting
Center Cutting
Helix Type
Unequal Index
Shank Type
Plain Shank
Helix Angle
45°
System of Measurement
Inch
Spiral Direction
Right Hand
Single End/Double End
Single End
End Mill Material
Carbide
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Number of Flutes
6
End Mill Style
Radius
Finish
Y-Coating (AlCr Based)
Series
UGMG22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.