Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 6 Flute Multiple Helix Corner Radius Plain Shank End Mill

  • Mfr # UGMG22911

  • Zoro # G4263704


product price: $70.89
/ea

Key Features

Cutting Direction
Right Hand
System of Measurement
Inch
Single End/Double End
Single End
Type
Finisher
Milling Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG22911
Zoro #
G4263704
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/8 in
Length of Cut
1.500 in
Radius
0.015 in
Shank Dia.
3/8 in
Corner Radius
0.015 in
Overall Length
4.000 in

Details

Cutting Direction
Right Hand
System of Measurement
Inch
Single End/Double End
Single End
Type
Finisher
Finish
Y-Coating (AlCr Based)
Spiral Direction
Right Hand
Helix Angle
45°
End Mill Material
Carbide
End Mill Style
Radius
Center Cutting
Center Cutting
Number of Flutes
6
Helix Type
Unequal Index
Shank Type
Plain Shank
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Series
UGMG22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.