Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 6 Flute Multiple Helix Corner Radius Plain Shank End Mill

  • Mfr # UGMG22978

  • Zoro # G4274581


product price: $102.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Spiral Direction
Right Hand
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG22978
Zoro #
G4274581
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/2 in
Milling Diameter
1/2 in
Corner Radius
0.120 in
Overall Length
3.500 in
Length of Cut
1.250 in
Radius
0.120 in

Details

End Mill Material
Carbide
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Shank Type
Plain Shank
End Mill Style
Radius
Type
Finisher
Number of Flutes
6
System of Measurement
Inch
Center Cutting
Center Cutting
Helix Angle
45°
Helix Type
Unequal Index
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Single End/Double End
Single End
Series
UGMG22
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.