Zoro Homepage

V7 Plus A 6 Flute Multiple Helix Square Flat Shank End Mill

  • Mfr # UGMG21048

  • Zoro # G4372782


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1.500 in
Helix Type
Unequal Index
Helix Angle
45°
Cutting Direction
Right Hand
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG21048
Zoro #
G4372782
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.500 in
Shank Dia.
3/4 in
Milling Diameter
3/4 in
Overall Length
4.000 in

Details

Helix Type
Unequal Index
Helix Angle
45°
Cutting Direction
Right Hand
End Mill Style
Square
Shank Type
Weldon Flat Shank
Spiral Direction
Right Hand
Single End/Double End
Single End
Number of Flutes
6
Finish
Y-Coating (AlCr Based)
Center Cutting
Center Cutting
Series
UGMG21
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
System of Measurement
Inch
End Mill Material
Carbide
Type
Finisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.