Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 6 Flute Multiple Helix Square Plain Shank End Mill

  • Mfr # UGMG20032

  • Zoro # G4424783


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Helix Type
Unequal Index
Cutting Direction
Right Hand
Spiral Direction
Right Hand
End Mill Style
Square
Length of Cut
1.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMG20032
Zoro #
G4424783
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.000 in
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Overall Length
3.250 in

Details

Helix Type
Unequal Index
Cutting Direction
Right Hand
Spiral Direction
Right Hand
End Mill Style
Square
Single End/Double End
Single End
Shank Type
Plain Shank
Series
UGMG20
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Type
Finisher
Number of Flutes
6
Finish
Y-Coating (AlCr Based)
System of Measurement
Inch
Helix Angle
45°
End Mill Material
Carbide
Center Cutting
Center Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.