Zoro Homepage

V7 Plus A 6 Flute Multiple Helix Square Plain Shank End Mill

  • Mfr # UGMG20048

  • Zoro # G4425720


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Milling Diameter
3/4 in
End Mill Material
Carbide
Number of Flutes
6
Length of Cut
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG20048
Zoro #
G4425720
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Milling Diameter
3/4 in
Length of Cut
1-1/2 in
Shank Dia.
3/4 in
Overall Length
4 in

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single End
Shank Type
Plain
Helix Angle
45 Degrees
Super Alloy (S) Compatibility
Yes
End Mill Style
Square
Stainless (M) Compatibility
Yes
Series
UGMG20
Steel (P) Compatibility
Yes
Finish
Y-Coating (AlCr Based)
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Type
Finisher
Center Cutting
Yes
Helix Type
Unequal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.