Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 6 Flute Multiple Helix Square Plain Shank End Mill

  • Mfr # UGMG20905

  • Zoro # G4425048


product price: $65.65
/ea

Key Features

Helix Type
Unequal Index
Center Cutting
Center Cutting
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Shank Type
Plain Shank
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMG20905
Zoro #
G4425048
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/8 in
Overall Length
4.000 in
Milling Diameter
3/8 in
Length of Cut
1.500 in

Details

Helix Type
Unequal Index
Center Cutting
Center Cutting
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Shank Type
Plain Shank
Number of Flutes
6
Cutting Direction
Right Hand
System of Measurement
Inch
Helix Angle
45°
Type
Finisher
Series
UGMG20
Spiral Direction
Right Hand
End Mill Style
Square
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
End Mill Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.