Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 6 Flute Multiple Helix Square Plain Shank End Mill

  • Mfr # UGMG20909

  • Zoro # G4397818


product price: $158.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Center Cutting
Center Cutting
Type
Finisher
Cutting Direction
Right Hand
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG20909
Zoro #
G4397818
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/2 in
Milling Diameter
1/2 in
Length of Cut
3.000 in
Overall Length
5.000 in

Details

End Mill Material
Carbide
Center Cutting
Center Cutting
Type
Finisher
Cutting Direction
Right Hand
Helix Angle
45°
Helix Type
Unequal Index
End Mill Style
Square
Shank Type
Plain Shank
Number of Flutes
6
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
System of Measurement
Inch
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Spiral Direction
Right Hand
Series
UGMG20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.