
V7 Plus A 6 Flute Multiple Helix Square Plain Shank End Mill
Mfr # UGMG20914
Zoro # G4390501
product price: $29.49
/eaKey Features
Dimension Type
Inch
Milling Diameter
1/4 in
End Mill Material
Carbide
Number of Flutes
6
Length of Cut
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UGMG20914
Zoro #
G4390501
UPC #
-
Country of Origin
Unknown
Dimensions
Dimension Type
Inch
Milling Diameter
1/4 in
Length of Cut
1/2 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Details
End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single End
End Mill Style
Square
Finish
Y-Coating (AlCr Based)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Series
UGMG20
Helix Angle
45 Degrees
Cutting Direction
Right Hand
Shank Type
Plain
Type
Finisher
Center Cutting
Yes
Spiral Direction
Right Hand
Helix Type
Unequal Index
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.