Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 6 Flute Multiple Helix Square Plain Shank End Mill

  • Mfr # UGMG20917

  • Zoro # G4363098


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Type
Finisher
System of Measurement
Inch
Helix Type
Unequal Index
Shank Dia.
1/2 in
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMG20917
Zoro #
G4363098
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/2 in
Length of Cut
1.000 in
Milling Diameter
1/2 in
Overall Length
3.000 in

Details

Type
Finisher
System of Measurement
Inch
Helix Type
Unequal Index
Shank Type
Plain Shank
Center Cutting
Center Cutting
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Number of Flutes
6
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Angle
45°
Single End/Double End
Single End
End Mill Material
Carbide
End Mill Style
Square
Series
UGMG20
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.