Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 6Fl 45Deg Helix Chip Splitter Corner Radius End Mill

  • Mfr # GMH72064

  • Zoro # G4228600


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.015 in
Shank Type
Plain Shank
Helix Type
Unequal Index
Single End/Double End
Single End
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMH72064
Zoro #
G4228600
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015 in
Radius
0.015 in
Overall Length
6.000 in
Shank Dia.
1 in
Length of Cut
3.250 in
Milling Diameter
1 in

Details

Shank Type
Plain Shank
Helix Type
Unequal Index
Single End/Double End
Single End
End Mill Material
Carbide
Cutting Direction
Right Hand
Helix Angle
45°
End Mill Style
Radius
Type
Chip Breaker Finisher
Number of Flutes
6
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Center Cutting
Center Cutting
Spiral Direction
Right Hand
System of Measurement
Inch
Finish
Y-Coating (AlCr Based)
Series
GMH72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.