Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7PlusA4-Flute MultipleHelix Corner Radius Extended Neck FlatShankEnd Mill

  • Mfr # UGMF75914

  • Zoro # G4274539


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Center Cutting
Center Cutting
Shank Type
Weldon Flat Shank
Length Below Shank
3.375 in
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF75914
Zoro #
G4274539
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.030 in
Length Below Shank
3.375 in
Radius
0.030 in
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Length of Cut
0.625 in
Overall Length
5.000 in

Details

Cutting Direction
Right Hand
Center Cutting
Center Cutting
Shank Type
Weldon Flat Shank
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
System of Measurement
Inch
Type
Finisher
Number of Flutes
4
Helix Angle
35°/37°
Single End/Double End
Single End
Reach
3.375 in
End Mill Material
Carbide
Spiral Direction
Right Hand
End Mill Style
Radius
Helix Type
Unequal Index
Series
UGMF75
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.