Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7PlusA4-Flute MultipleHelix Corner Radius Extended Neck FlatShankEnd Mill

  • Mfr # UGMF75916

  • Zoro # G4273279


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/8 in
Number of Flutes
4
End Mill Style
Radius
Radius
0.030 in
Helix Type
Unequal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF75916
Zoro #
G4273279
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/8 in
Radius
0.030 in
Shank Dia.
5/8 in
Length Below Shank
3.375 in
Overall Length
5.000 in
Corner Radius
0.030 in
Length of Cut
0.750 in

Details

Number of Flutes
4
End Mill Style
Radius
Helix Type
Unequal Index
End Mill Material
Carbide
Center Cutting
Center Cutting
System of Measurement
Inch
Finish
Y-Coating (AlCr Based)
Series
UGMF75
Helix Angle
35°/37°
Shank Type
Weldon Flat Shank
Cutting Direction
Right Hand
Spiral Direction
Right Hand
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Type
Finisher
Reach
3.375 in
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.