Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7PlusA4-Flute MultipleHelix Corner Radius Extended Neck PlainShankEnd Mill

  • Mfr # UGMF74024

  • Zoro # G4283998


product price: $72.69
/ea

Key Features

End Mill Material
Carbide
Center Cutting
Center Cutting
Single End/Double End
Single End
Shank Dia.
3/8 in
Length of Cut
0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF74024
Zoro #
G4283998
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/8 in
Length of Cut
0.500 in
Milling Diameter
3/8 in
Radius
0.030 in
Overall Length
4.000 in
Corner Radius
0.030 in
Length Below Shank
1.125 in

Details

End Mill Material
Carbide
Center Cutting
Center Cutting
Single End/Double End
Single End
Helix Angle
35°/37°
Cutting Direction
Right Hand
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
End Mill Style
Radius
Reach
1.125 in
Type
Finisher
System of Measurement
Inch
Spiral Direction
Right Hand
Shank Type
Plain Shank
Helix Type
Unequal Index
Number of Flutes
4
Finish
Y-Coating (AlCr Based)
Series
UGMF74

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.