Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7PlusA4-Flute MultipleHelix Corner Radius Extended Neck PlainShankEnd Mill

  • Mfr # UGMF74911

  • Zoro # G4281450


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Helix Type
Unequal Index
Corner Radius
0.030 in
Milling Diameter
1 in
Length Below Shank
3.000 in
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF74911
Zoro #
G4281450
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.030 in
Milling Diameter
1 in
Length Below Shank
3.000 in
Radius
0.030 in
Shank Dia.
1 in
Overall Length
6.000 in
Length of Cut
1.125 in

Details

Helix Type
Unequal Index
Type
Finisher
Shank Type
Plain Shank
Cutting Direction
Right Hand
System of Measurement
Inch
Spiral Direction
Right Hand
Reach
3.000 in
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
End Mill Material
Carbide
Center Cutting
Center Cutting
Helix Angle
35°/37°
Series
UGMF74
Number of Flutes
4
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
End Mill Style
Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.