Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7PlusA4-Flute MultipleHelixExtended Neck BallNosePlainShankEnd Mill

  • Mfr # UGMH10909

  • Zoro # G4434391


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/8 in
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1/2 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH10909
Zoro #
G4434391
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/8 in
Length of Cut
1/2 in
Shank Dia.
3/8 in
Overall Length
6 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Helix Angle
35/37 Degrees Multi-Helix
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Shank Type
Plain
End Mill Style
Ball
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Series
UGMH10
Super Alloy (S) Compatibility
Yes
Finish
Y-Coating (AlCr Based)
Overall Reach
4-1/8 in
Center Cutting
Yes
SAE or Metric
SAE
Type
Finisher
Helix Type
Unequal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.