Zoro Homepage

V7PlusA4-Flute MultipleHelixExtended Neck BallNosePlainShankEnd Mill

  • Mfr # UGMH10918

  • Zoro # G4432684


product price: $374.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shank Type
Plain Shank
Shank Dia.
3/4 in
Helix Type
Unequal Index
Length Below Shank
4.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH10918
Zoro #
G4432684
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/4 in
Length Below Shank
4.000 in
Overall Length
6.000 in
Length of Cut
1.000 in
Milling Diameter
3/4 in

Details

System of Measurement
Inch
Shank Type
Plain Shank
Helix Type
Unequal Index
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Helix Angle
35°/37°
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Single End/Double End
Single End
Cutting Direction
Right Hand
Type
Finisher
Reach
4.000 in
Finish
Y-Coating (AlCr Based)
End Mill Material
Carbide
End Mill Style
Ball
Number of Flutes
4
Series
UGMH10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.