Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7PlusA4-Flute MultipleHelixExtended Neck BallNosePlainShankEnd Mill

  • Mfr # UGMH10919

  • Zoro # G4439212


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1.125 in
Series
UGMH10
Type
Finisher
Shank Dia.
1 in
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH10919
Zoro #
G4439212
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.125 in
Shank Dia.
1 in
Length Below Shank
2.625 in
Overall Length
6.000 in
Milling Diameter
1 in

Details

Series
UGMH10
Type
Finisher
Center Cutting
Center Cutting
End Mill Material
Carbide
Helix Angle
35°/37°
Finish
Y-Coating (AlCr Based)
Single End/Double End
Single End
Number of Flutes
4
Spiral Direction
Right Hand
Shank Type
Plain Shank
System of Measurement
Inch
Helix Type
Unequal Index
Cutting Direction
Right Hand
Reach
2.625 in
End Mill Style
Ball
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.