Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7PlusA4-Flute MultipleHelixExtended Neck Corner Radius PlainShankEnd Mill

  • Mfr # UGMF74838

  • Zoro # G4272980


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1 in
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Shank Type
Plain Shank
End Mill Style
Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMF74838
Zoro #
G4272980
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1 in
Radius
0.030 in
Length Below Shank
2.625 in
Overall Length
5.000 in
Corner Radius
0.030 in
Milling Diameter
1 in
Length of Cut
1.125 in

Details

Center Cutting
Center Cutting
Cutting Direction
Right Hand
Shank Type
Plain Shank
End Mill Style
Radius
Reach
2.625 in
System of Measurement
Inch
End Mill Material
Carbide
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Single End/Double End
Single End
Series
UGMF74
Number of Flutes
4
Helix Angle
35°/37°
Spiral Direction
Right Hand
Type
Finisher
Helix Type
Unequal Index
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.