Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7PlusA4-Flute MultipleHelixExtended Neck Corner Radius PlainShankEnd Mill

  • Mfr # UGMF74844

  • Zoro # G4279271


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Reach
3.000 in
Milling Diameter
1 in
Corner Radius
0.030 in
Cutting Direction
Right Hand
Helix Angle
35°/37°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF74844
Zoro #
G4279271
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1 in
Corner Radius
0.030 in
Shank Dia.
1 in
Length of Cut
1.125 in
Radius
0.030 in
Length Below Shank
3.000 in
Overall Length
5.000 in

Details

Reach
3.000 in
Cutting Direction
Right Hand
Helix Angle
35°/37°
End Mill Material
Carbide
Single End/Double End
Single End
Helix Type
Unequal Index
Type
Finisher
Number of Flutes
4
End Mill Style
Radius
System of Measurement
Inch
Center Cutting
Center Cutting
Spiral Direction
Right Hand
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Shank Type
Plain Shank
Finish
Y-Coating (AlCr Based)
Series
UGMF74

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.