Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7PlusA4-Flute MultipleHelixExtended Neck Corner Radius PlainShankEnd Mill

  • Mfr # UGMF74914

  • Zoro # G4282692


product price: $25.65
/ea

Key Features

Helix Angle
35°/37°
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Cutting Direction
Right Hand
Helix Type
Unequal Index
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMF74914
Zoro #
G4282692
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
0.500 in
Milling Diameter
1/8 in
Radius
0.010 in
Shank Dia.
1/8 in
Length of Cut
0.156 in
Corner Radius
0.010 in
Overall Length
3.000 in

Details

Helix Angle
35°/37°
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Cutting Direction
Right Hand
Helix Type
Unequal Index
End Mill Material
Carbide
Number of Flutes
4
End Mill Style
Radius
Spiral Direction
Right Hand
Single End/Double End
Single End
Type
Finisher
Finish
Y-Coating (AlCr Based)
Shank Type
Plain Shank
Center Cutting
Center Cutting
Reach
0.500 in
System of Measurement
Inch
Series
UGMF74

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.