Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7PlusA4-Flute MultipleHelixExtended Neck Corner Radius PlainShankEnd Mill

  • Mfr # UGMF74917

  • Zoro # G4281974


product price: $24.69
/ea

Key Features

Spiral Direction
Right Hand
Length of Cut
0.156 in
Type
Finisher
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Radius
0.030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF74917
Zoro #
G4281974
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.030 in
Length of Cut
0.156 in
Radius
0.030 in
Shank Dia.
1/8 in
Length Below Shank
0.625 in
Overall Length
3.000 in
Milling Diameter
1/8 in

Details

Spiral Direction
Right Hand
Type
Finisher
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
End Mill Style
Radius
Reach
0.625 in
End Mill Material
Carbide
Number of Flutes
4
Center Cutting
Center Cutting
Series
UGMF74
Helix Type
Unequal Index
Finish
Y-Coating (AlCr Based)
Cutting Direction
Right Hand
Shank Type
Plain Shank
Single End/Double End
Single End
System of Measurement
Inch
Helix Angle
35°/37°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.