Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7PlusA4-Flute MultipleHelixExtended Neck Corner Radius PlainShankEnd Mill

  • Mfr # UGMF74927

  • Zoro # G4283234


product price: $46.79
/ea

Key Features

Spiral Direction
Right Hand
End Mill Material
Carbide
Single End/Double End
Single End
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Milling Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF74927
Zoro #
G4283234
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/4 in
Radius
0.030 in
Shank Dia.
1/4 in
Length of Cut
0.375 in
Length Below Shank
2.125 in
Overall Length
4.000 in
Corner Radius
0.030 in

Details

Spiral Direction
Right Hand
End Mill Material
Carbide
Single End/Double End
Single End
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Cutting Direction
Right Hand
Type
Finisher
System of Measurement
Inch
Helix Angle
35°/37°
Series
UGMF74
Shank Type
Plain Shank
Center Cutting
Center Cutting
Helix Type
Unequal Index
Number of Flutes
4
Finish
Y-Coating (AlCr Based)
End Mill Style
Radius
Reach
2.125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.