Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7PlusA4-Flute MultipleHelixExtended Neck Corner Radius PlainShankEnd Mill

  • Mfr # UGMF74935

  • Zoro # G4283849


product price: $94.09
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Milling Diameter
3/8 in
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMF74935
Zoro #
G4283849
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.015 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Overall Length
6 in
Length of Cut
1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shank Type
Plain
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
35/37 Degrees Multi-Helix
Cutting Direction
Right Hand
End Mill Style
Radius
Center Cutting
Yes
Overall Reach
3-1/8 in
Chip-Breaker
Yes
Helix Type
Unequal Index
Series
UGMF74
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.