Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7PlusA4-Flute MultipleHelixExtended Neck Corner Radius PlainShankEnd Mill

  • Mfr # UGMF74987

  • Zoro # G4273890


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Center Cutting
Center Cutting
Type
Finisher
Shank Dia.
3/4 in
Helix Type
Unequal Index
Milling Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMF74987
Zoro #
G4273890
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/4 in
Milling Diameter
3/4 in
Length of Cut
1.000 in
Corner Radius
0.250 in
Length Below Shank
3.000 in
Radius
0.250 in
Overall Length
6.000 in

Details

Center Cutting
Center Cutting
Type
Finisher
Helix Type
Unequal Index
Reach
3.000 in
Helix Angle
35°/37°
End Mill Style
Radius
Cutting Direction
Right Hand
Number of Flutes
4
Single End/Double End
Single End
Shank Type
Plain Shank
End Mill Material
Carbide
System of Measurement
Inch
Spiral Direction
Right Hand
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Series
UGMF74
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.