Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wcmx21.52 Yg602 / Wcmx040208 Yg602 Drilling Insert

  • Mfr # 32000003

  • Zoro # G4471808


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Relief Angle
Insert Type
Special
Application
P,M,K
Grade
YG602
Series
WCMX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32000003
Zoro #
G4471808
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius (in)
0.03125
Thickness (in)
0.094
Corner Radius (mm)
0.79375
Corner Radius (frac)
0.03125
Thickness (fraction)
0.094
Thickness (mm)
2.3876
Corner Radius
0.03125

Details

Relief Angle
Insert Type
Special
Application
P,M,K
Grade
YG602
Series
WCMX
ANSI Code
WCMX21.52
Chipbreaker Application
Special
Insert IC (inch)
0.25
ISO Code
WCMX040208
Shape
Trigon
System of Measurement
Inch
Package (H)
0.625
Weight per Piece
0.0052
Insert IC (fraction)
0.25
Coating Process
PVD
ANSI/ISO
ISO
Package (L)
4
Type
DRILLING INSERT
Thickness Tolerance (± mm)
0.127
Package (W)
1.75
Thickness Tolerance (± inch)
0.005
IC Tolerance (± inch)
0.002
Weight per Package
0.052
Material
Carbide
IC Tolerance (± mm)
0.0508
Insert IC (mm)
6.35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.