Zoro Homepage

Wcmx2.522 Yg602 / Wcmx050308 Yg602 Drilling Insert

  • Mfr # 32000001

  • Zoro # G4473381


product price: $9.75
/ea
Sold in multiples of 10 for $97.50

Key Features

Grade
YG602
Relief Angle
Series
WCMX
Application
P,M,K
Insert Type
Special
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32000001
Zoro #
G4473381
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius (frac)
0.03125
Thickness (fraction)
0.125
Corner Radius (mm)
0.79375
Thickness (mm)
3.175
Corner Radius (in)
0.03125
Thickness (in)
0.125
Corner Radius
0.03125

Details

Grade
YG602
Relief Angle
Series
WCMX
Application
P,M,K
Insert Type
Special
Insert IC (fraction)
0.313
System of Measurement
Inch
Shape
Trigon
Weight per Package
0.078
ANSI/ISO
ISO
Insert IC (mm)
7.9502
Thickness Tolerance (± mm)
0.127
Package (H)
0.625
Chipbreaker Application
Special
Package (L)
4
Package (W)
1.75
Material
Carbide
ISO Code
WCMX050308
IC Tolerance (± inch)
0.002
Coating Process
PVD
Insert IC (inch)
0.313
ANSI Code
WCMX2.522
Weight per Piece
0.0078
Type
DRILLING INSERT
Thickness Tolerance (± inch)
0.005
IC Tolerance (± mm)
0.0508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.