Zoro Homepage

Wcmx433 Yg602 / Wcmx080412 Yg602 Drilling Insert

  • Mfr # 32000004

  • Zoro # G4463414


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Type
Special
Grade
YG602
Series
WCMX
Relief Angle
7°
Application
P,M,k
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32000004
Zoro #
G4463414
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875

Details

Insert Type
Special
Grade
YG602
Series
WCMX
Relief Angle
7°
Application
P,M,k
ANSI Code
WCMX433
Material
Carbide
Type
DRILLING INSERT
ANSI/ISO
ISO
Coating Process
PVD
Chipbreaker Application
Special
Shape
Trigon
ISO Code
WCMX080412
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.