Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 2Fl Ball Medium End Mill

  • Mfr # GM961012

  • Zoro # G4311243


product price: $51.19
/ea

Key Features

Shank Dia.
1/4 in
Single End/Double End
Single End
Center Cutting
Center Cutting
End Mill Style
Ball
Length of Cut
0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM961012
Zoro #
G4311243
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/4 in
Length of Cut
0.500 in
Milling Diameter
3/16 in
Overall Length
3.125 in

Details

Single End/Double End
Single End
Center Cutting
Center Cutting
End Mill Style
Ball
Type
Finisher
Helix Angle
30°
Number of Flutes
2
Spiral Direction
Right Hand
Helix Type
Equal Index
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
System of Measurement
Inch
Cutting Direction
Right Hand
End Mill Material
Carbide
Shank Type
Plain Shank
Finish
Y-Coating (AlCr Based)
Series
GM961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.