Zoro Homepage

X-Power Pro 2Fl Ball Medium End Mill

  • Mfr # GM961024

  • Zoro # G4321439


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
System of Measurement
Inch
Milling Diameter
3/8 in
Helix Type
Equal Index
Length Below Shank
1.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM961024
Zoro #
G4321439
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/8 in
Length Below Shank
1.250 in
Length of Cut
0.750 in
Shank Dia.
3/8 in
Overall Length
4.000 in

Details

Single End/Double End
Single End
System of Measurement
Inch
Helix Type
Equal Index
Type
Finisher
Cutting Direction
Right Hand
End Mill Style
Ball
End Mill Material
Carbide
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Reach
1.250 in
Helix Angle
30°
Shank Type
Plain Shank
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Number of Flutes
2
Finish
Y-Coating (AlCr Based)
Series
GM961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.