Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 2Fl Ball Taper Neck End Mill

  • Mfr # GM902040

  • Zoro # G4306809


product price: $47.95
/ea

Key Features

Milling Diameter
4 mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
8 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM902040
Zoro #
G4306809
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
4 mm
Length of Cut
8 mm
Shank Dia.
6 mm
Overall Length
70 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30 Degrees
Finish
Y-Coating (AlCr Based)
Series
GM902
Steel (P) Compatibility
Yes
End Mill Style
Ball
Shank Type
Plain
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
SAE or Metric
Metric
Center Cutting
Yes
Overall Reach
28 mm
Type
Finisher
Spiral Direction
Right Hand
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.