Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 2Fl Ball Taper Neck End Mill

  • Mfr # GM902901

  • Zoro # G4314664


product price: $52.19
/ea

Key Features

Helix Angle
30°
End Mill Material
Carbide
Shank Dia.
6 mm
Finish
Y-Coating (AlCr Based)
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM902901
Zoro #
G4314664
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
6 mm
Length Below Shank
23 mm
Milling Diameter
1 mm
Length of Cut
2 mm
Overall Length
60 mm

Details

Helix Angle
30°
End Mill Material
Carbide
Finish
Y-Coating (AlCr Based)
Spiral Direction
Right Hand
Reach
23 mm
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Series
GM902
System of Measurement
Metric
Type
Finisher
Cutting Direction
Right Hand
Single End/Double End
Single End
Helix Type
Equal Index
Shank Type
Plain Shank
End Mill Style
Ball
Center Cutting
Center Cutting
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.