Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 2Fl H-15 Ball Stub End Mill

  • Mfr # GM109016

  • Zoro # G4349971


product price: $59.25
/ea

Key Features

Series
GM109
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Single End/Double End
Single End
Helix Angle
15°
Reach
0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM109016
Zoro #
G4349971
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/4 in
Length of Cut
0.250 in
Overall Length
3.500 in
Shank Dia.
1/4 in
Length Below Shank
0.500 in

Details

Series
GM109
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Single End/Double End
Single End
Helix Angle
15°
Reach
0.500 in
Center Cutting
Center Cutting
Helix Type
Equal Index
Finish
Y-Coating (AlCr Based)
End Mill Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Cutting Direction
Right Hand
Shank Type
Plain Shank
Type
Finisher
Spiral Direction
Right Hand
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.