Zoro Homepage

X-Power Pro 2Fl H-15 Ball Stub End Mill

  • Mfr # GM109020

  • Zoro # G4342192


product price: $63.35
/ea

Key Features

Shank Type
Plain Shank
Type
Finisher
Spiral Direction
Right Hand
Number of Flutes
2
Length of Cut
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM109020
Zoro #
G4342192
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.312 in
Length Below Shank
0.625 in
Milling Diameter
5/16 in
Shank Dia.
5/16 in
Overall Length
4.000 in

Details

Shank Type
Plain Shank
Type
Finisher
Spiral Direction
Right Hand
Number of Flutes
2
Cutting Direction
Right Hand
Center Cutting
Center Cutting
System of Measurement
Inch
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Series
GM109
Reach
0.625 in
Single End/Double End
Single End
End Mill Material
Carbide
Finish
Y-Coating (AlCr Based)
Helix Angle
15°
Helix Type
Equal Index
End Mill Style
Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.