Zoro Homepage

X-Power Pro 2Fl H-30 Ball Long End Mill

  • Mfr # GM209016

  • Zoro # G4359920


product price: $43.29
/ea

Key Features

Cutting Direction
Right Hand
Helix Type
Equal Index
Milling Diameter
1/4 in
Overall Length
3.500 in
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM209016
Zoro #
G4359920
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/4 in
Overall Length
3.500 in
Length of Cut
0.500 in
Shank Dia.
1/4 in

Details

Cutting Direction
Right Hand
Helix Type
Equal Index
Type
Finisher
Spiral Direction
Right Hand
Single End/Double End
Single End
Helix Angle
30°
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Shank Type
Plain Shank
End Mill Material
Carbide
End Mill Style
Ball
Center Cutting
Center Cutting
Series
GM209
Finish
Y-Coating (AlCr Based)
Number of Flutes
2
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.