Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 2Fl H-30 Ball Long End Mill

  • Mfr # GM209902

  • Zoro # G4361512


product price: $61.75
/ea

Key Features

End Mill Material
Carbide
End Mill Style
Ball
Cutting Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM209902
Zoro #
G4361512
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/4 in
Overall Length
2.500 in
Length of Cut
0.062 in
Milling Diameter
1/16 in

Details

End Mill Material
Carbide
End Mill Style
Ball
Cutting Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Helix Angle
30°
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Helix Type
Equal Index
Shank Type
Plain Shank
Type
Finisher
Single End/Double End
Single End
Series
GM209
System of Measurement
Inch
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.