Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 2Fl H-30 Rib Ball End Mill

  • Mfr # GM967008

  • Zoro # G4333241


product price: $49.39
/ea

Key Features

Milling Diameter
1/8 in
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.187 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM967008
Zoro #
G4333241
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/8 in
Length of Cut
0.187 in
Shank Dia.
1/4 in
Overall Length
2-1/4 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
End Mill Style
Ball
Shank Type
Plain
Series
GM967
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Finish
Y-Coating (AlCr Based)
Overall Reach
5/8 in
Center Cutting
Yes
Type
Rib Processing
SAE or Metric
SAE
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.