Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 2Fl Long Ball Nose

  • Mfr # GM813040

  • Zoro # G4454789


product price: $38.15
/ea

Key Features

Overall Length
70 mm
Type
Finisher
Length of Cut
8 mm
End Mill Material
Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM813040
Zoro #
G4454789
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
70 mm
Length of Cut
8 mm
Milling Diameter
4 mm
Shank Dia.
6 mm

Details

Type
Finisher
End Mill Material
Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Number of Flutes
2
Single End/Double End
Single End
Shank Type
Plain Shank
Series
GM813
Finish
Y-Coating (AlCr Based)
End Mill Style
Ball
Spiral Direction
Right Hand
Center Cutting
Center Cutting
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
System of Measurement
Metric
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.