Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 2Fl Long Ball Nose

  • Mfr # GM813160

  • Zoro # G4452339


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
End Mill Material
Carbide
System of Measurement
Metric
Single End/Double End
Single End
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM813160
Zoro #
G4452339
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
16 mm
Milling Diameter
16 mm
Length of Cut
30 mm
Overall Length
140 mm

Details

Cutting Direction
Right Hand
End Mill Material
Carbide
System of Measurement
Metric
Single End/Double End
Single End
Helix Type
Equal Index
Shank Type
Plain Shank
End Mill Style
Ball
Type
Finisher
Spiral Direction
Right Hand
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Helix Angle
30°
Center Cutting
Center Cutting
Number of Flutes
2
Series
GM813
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.