Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 2Fl Short Ball End Mill

  • Mfr # GM876020

  • Zoro # G4356089


product price: $36.69
/ea

Key Features

Single End/Double End
Single End
System of Measurement
Metric
Number of Flutes
2
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM876020
Zoro #
G4356089
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
2 mm
Overall Length
50 mm
Shank Dia.
6 mm
Length of Cut
3 mm

Details

Single End/Double End
Single End
System of Measurement
Metric
Number of Flutes
2
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Helix Angle
30°
Helix Type
Equal Index
End Mill Material
Carbide
End Mill Style
Ball
Type
Finisher
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Series
GM876
Center Cutting
Center Cutting
Shank Type
Plain Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.