Zoro Homepage

X-Power Pro 2Fl Short Ball End Mill

  • Mfr # GM876080

  • Zoro # G4363481


product price: $55.79
/ea

Key Features

Helix Angle
30°
Single End/Double End
Single End
Shank Dia.
8 mm
Center Cutting
Center Cutting
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM876080
Zoro #
G4363481
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
8 mm
Milling Diameter
8 mm
Overall Length
58 mm
Length of Cut
9 mm

Details

Helix Angle
30°
Single End/Double End
Single End
Center Cutting
Center Cutting
Shank Type
Plain Shank
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Style
Ball
Series
GM876
Helix Type
Equal Index
Type
Finisher
Finish
Y-Coating (AlCr Based)
Spiral Direction
Right Hand
System of Measurement
Metric
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.