Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 2Fl Tn-B End Mill

  • Mfr # GM963008

  • Zoro # G4323198


product price: $66.85
/ea

Key Features

Center Cutting
Center Cutting
Single End/Double End
Single End
Series
GM963
Length Below Shank
2.062 in
Milling Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM963008
Zoro #
G4323198
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
2.062 in
Milling Diameter
1/8 in
Overall Length
3.625 in
Length of Cut
0.250 in
Shank Dia.
1/4 in

Details

Center Cutting
Center Cutting
Single End/Double End
Single End
Series
GM963
Measurement System
Inch
End Mill Style
Ball
Helix Type
Equal Index
Number of Flutes
2
Helix Angle
30°
Material
Carbide
Finish
Y-Coating (AlCr Based)
Cutting Direction
Right Hand
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Shank Type
Plain Shank
Spiral Direction
Right Hand
Reach
2.062 in
Type
Finisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.